Unisex 6-Inch Work Boot, Brown, 9, TB0A5ZV7214

  • Mfr # TB0A5ZV721409000M

  • Zoro # G516495069


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Midsole Technology
Hover Spring Foam EVA
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5ZV721409000M
Zoro #
G516495069
UPC #
194115978818
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
9

Details

Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Midsole Technology
Hover Spring Foam EVA
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.84
Item
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Closure
Lace Up with Dual-Purpose Hook
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard System
PRO FlexMet
For Outdoor Traction
Yes
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Upper Material
Leather
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Midsole Material
EVA
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Waterproof
No
Conductive
No
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Color
Brown
Non Metallic Upper
No
Non-Marking Sole
Yes
Insulated
No
Style Number
TB0A5ZV7214
Gender
Unisex
Chemical-Resisting Sole
Yes
All-Leather Upper
Yes
Completely Non Metallic
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.84

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.