Unisex 6-Inch Work Boot, Brown, 9, TB0A5ZV7214

  • Mfr # TB0A5ZV721409000W

  • Zoro # G916494914


product price:  $145.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Dry
0.84
Width
W
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZV721409000W
Zoro #
G916494914
UPC #
194115981467
Country of Origin
Bangladesh

Dimensions

Width
W
Size
9
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Heel - Dry
0.84
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Liner Material
Mesh
Midsole Technology
Hover Spring Foam EVA
Removable Insole
Yes
For Outdoor Traction
Yes
Toe Cap Material
Composite
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.84
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.84
Conductive
No
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
1
Color
Brown
Non Metallic Upper
No
Static Dissipative
No
Item
6-Inch Work Boot
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.84
Midsole Material
EVA
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Upper Material
Leather
Metatarsal Guard System
PRO FlexMet
Style Family
6-Inch Work Boot
Waterproof
No
Wide Toe Cap
No
Gender
Unisex
Closure
Lace Up with Dual-Purpose Hook
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Completely Non Metallic
No
Style Number
TB0A5ZV7214
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Construction
Cemented

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5ZV7214, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.