Unisex Composite Toe 6-Inch Work Boot, Brown, 4 1/2, M, 89697
Mfr # TB189697214
Zoro # G411265637
product price: $152.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Color
Brown
Width
M
Footwear Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB189697214
Zoro #
G411265637
UPC #
197064515271
Country of Origin
Bangladesh
Dimensions
Width
M
Size
4 1/2
Footwear Width
M
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 4 1/2, Static Dissipative No, Style Number 89697, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.