Unisex Miner Boot, Black, 14, TB1A5QXJ001
Mfr # TB1A5QXJ001
Zoro # G211774636
product price:Â $299.95
/pr
Free Shipping & Returns
Key Features
Width
W
Color
Black
Upper Material
Leather
Outsole Material
TPU
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A5QXJ001
Zoro #
G211774636
UPC #
197064723454
Country of Origin
Bangladesh
Dimensions
Size
14
Width
W
Description
Miner Boot, Style Family Miner Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A5QXJ001, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.