Women's 6-Inch Work Boot, 10 M, Black, TB1A5WUY001

  • Mfr # TB1A5WUY001

  • Zoro # G711947066


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A5WUY001
Zoro #
G711947066
UPC #
197064646715
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Midsole Material
Foam
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
Completely Non Metallic
No
Insole Material
Polyurethane
Non Metallic Upper
No
Toe Shape
Round
Oil-Resisting Sole
Yes
Construction
Cemented
All-Leather Upper
Yes
For Outdoor Traction
Yes
Static Dissipative
No
Midsole Technology
Hover Spring(TM)
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Liner Technology
Antimicrobial
Metatarsal Guard
No
Insulated
No
Non-Marking Sole
Yes
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Puncture-Resistant Sole
No
Liner Material
Mesh
Insole Technology
Anti-Fatigue
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.