Women's 6-Inch Work Boot, 10 M, Dark Mocha, TB153359
Mfr # TB153359242
Zoro # G110936562
product price: $117.99
/pr
Free Shipping & Returns
Key Features
Color
Dark Mocha
Gender
Women's
Waterproof
Yes
Style Number
TB153359
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB153359242
Zoro #
G110936562
UPC #
197064507436
Country of Origin
Bangladesh
Dimensions
Size
10
Width
M
Size (PRINT)
10
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Dark Mocha, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB153359, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.