Zoro Homepage

Women's 6-Inch Work Boot, 10 M, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G910936519


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G910936519
UPC #
197064586776
Country of Origin
Viet Nam

Dimensions

Size
10
Width
M
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Insulated
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Gender (PRINT)
Women's
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Completely Non Metallic
No
Metatarsal Guard (PRINT)
No
Insulation Weight
200 g
Toe Shape
Round
Heel Definition
Defined Heel
Non-Marking Sole
Yes
Midsole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Closure
Lace Up
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Static Dissipative
No
Non Metallic Upper
No
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Removable Insole
Yes
Toe Cap Material
Steel
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Heel - Wet
0.72
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Lightweight
Liner Technology
ReBOTL(TM)
Outsole Material (PRINT)
Rubber
Insole Technology
Anti-Fatigue
Insulation Weight (PRINT)
200 g
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Midsole Technology
Lightweight
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 10, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.