Women's 6-Inch Work Boot, 10 W, Brown, TB1A5P1A214
Mfr # TB1A5P1A214
Zoro # G111947130
product price: $154.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A5P1A214
Zoro #
G111947130
UPC #
197064675715
Country of Origin
Bangladesh
Dimensions
Size
10
Width
W
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB1A5P1A214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.