Zoro Homepage

Women's 6-Inch Work Boot, 10 W, Reddish Brown, TB126388

  • Mfr # TB126388210

  • Zoro # G910936663


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126388210
Zoro #
G910936663
UPC #
197064626823
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
Outsole Material
Rubber
Shank Material
Nylon
Style Family
6-Inch Work Boot
Insulated
No
Toe Cap Material
Alloy
Liner Material
Mesh
Metatarsal Guard
No
Gender (PRINT)
Women's
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Heel Definition
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Midsole Material
Polyurethane
Closure
Hook and Loop
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
570 Degrees F
Non Metallic Upper
No
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Insole Technology
Contoured Footbed, Outlast(R) Adaptive Comfort Footbed
Liner Technology
Antimicrobial, Moisture Wicking
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Chemical-Resisting Sole
Yes
Maximum Heat Rating
570 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB126388, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.