Women's 6-Inch Work Boot, 11 M, Black, TB1A5WUY001

  • Mfr # TB1A5WUY001

  • Zoro # G511947020


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5WUY001
Zoro #
G511947020
UPC #
197064646777
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Liner Material
Mesh
Metatarsal Guard
No
Insulated
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Toe Shape
Round
Non Metallic Upper
No
All-Leather Upper
Yes
Wide Toe Cap
No
Construction
Cemented
Midsole Technology
Hover Spring(TM)
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Insole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Liner Technology
Antimicrobial
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Midsole Material
Foam
Closure
Lace Up
Completely Non Metallic
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.