Women's 6-Inch Work Boot, 11 M, Brown, TB1A5P1A214

  • Mfr # TB1A5P1A214

  • Zoro # G411947052


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A5P1A214
Zoro #
G411947052
UPC #
197064675791
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
Outsole Material
Rubber
Shank Material
Fiberglass
Insulated
No
Toe Shape
Round
Completely Non Metallic
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
Non Metallic Upper
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Midsole Material
Foam
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Antimicrobial
Midsole Technology
Hover Spring(TM)
Electrical Hazard Rated
Yes
Wide Toe Cap
No
For Outdoor Traction
Yes
Conductive
No
Liner Material
Mesh
Non-Marking Sole
Yes
Static Dissipative
No
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Construction
Cemented
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB1A5P1A214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.