Zoro Homepage

Women's 6-Inch Work Boot, 11 M, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G910936540


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G910936540
UPC #
197064587056
Country of Origin
Viet Nam

Dimensions

Size
11
Width
M
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Closure
Lace Up
Non Metallic Upper
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Gender (PRINT)
Women's
Metatarsal Guard
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Insulated
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
Conductive
No
Removable Insole
Yes
Completely Non Metallic
No
Upper Material (PRINT)
Leather
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Toe Cap Material
Steel
For Outdoor Traction
Yes
Toe Shape
Round
Insulation Weight
200 g
Slip-Resistance Value - SATRA Heel - Wet
0.72
Insole Technology
Anti-Fatigue
Liner Technology
ReBOTL(TM)
Midsole Technology (PRINT)
Lightweight
Insole Material (PRINT)
Polyurethane
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Slip-Resistance Value - SATRA Heel - Dry
0.89
Insulation Weight (PRINT)
200 g
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Midsole Technology
Lightweight
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 11, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.