Zoro Homepage

Women's 6-Inch Work Boot, 11 W, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G710936528


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G710936528
UPC #
197064587155
Country of Origin
Viet Nam

Dimensions

Size
11
Width
W
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Metatarsal Guard
No
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Construction
Direct Attached
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Static Dissipative
No
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
248 Degrees F
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Non-Marking Sole
Yes
Non Metallic Upper
No
Gender (PRINT)
Women's
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
Yes
Toe Shape
Round
Insulation Weight
200 g
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.72
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Technology
ReBOTL(TM)
Midsole Material (PRINT)
Polyurethane
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Midsole Technology (PRINT)
Lightweight
Slip-Resistance Value - SATRA Heel - Dry
0.89
Insulation Weight (PRINT)
200 g
Insulation Technology
Thinsulate(R)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Lightweight
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 11, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.