Women's 6-Inch Work Boot, 5 1/2 W, Brown, TB1A5P1A214

  • Mfr # TB1A5P1A214

  • Zoro # G511947082


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A5P1A214
Zoro #
G511947082
UPC #
197064673186
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Width
W

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
Outsole Material
Rubber
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Static Dissipative
No
Oil-Resisting Sole
Yes
Midsole Material
Foam
Shank Material
Fiberglass
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Liner Technology
Antimicrobial
Insole Material
Polyurethane
Non Metallic Upper
No
Conductive
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Insulated
No
Construction
Cemented
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hover Spring(TM)
Heel Definition
Defined Heel
Toe Shape
Round
Style Family
6-Inch Work Boot
Maximum Heat Rating
248 Degrees F
Closure
Lace Up

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB1A5P1A214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.