Women's 6-Inch Work Boot, 6 1/2 M, Black, TB1A5WUY001

  • Mfr # TB1A5WUY001

  • Zoro # G011947070


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A5WUY001
Zoro #
G011947070
UPC #
197064646104
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Width
M

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
Outsole Material
Rubber
Midsole Material
Foam
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Conductive
No
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Static Dissipative
No
Completely Non Metallic
No
Insulated
No
Liner Material
Mesh
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Non Metallic Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Closure
Lace Up
Metatarsal Guard
No
All-Leather Upper
Yes
For Outdoor Traction
Yes
Midsole Technology
Hover Spring(TM)
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Shank Material
Fiberglass
Toe Shape
Round
Liner Technology
Antimicrobial
Electrical Hazard Rated
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.