Zoro Homepage

Women's 6-Inch Work Boot, 6 1/2 M, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G610936505


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G610936505
UPC #
197064584161
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
M
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Completely Non Metallic
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Conductive
No
Insulation Weight
200 g
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Insulated
Yes
Non-Marking Sole
Yes
Gender (PRINT)
Women's
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Non Metallic Upper
No
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Construction
Direct Attached
Toe Shape
Round
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Insulation Weight (PRINT)
200 g
Insole Technology
Anti-Fatigue
Liner Technology
ReBOTL(TM)
Midsole Technology (PRINT)
Lightweight
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.72
Slip-Resistance Value - SATRA Heel - Dry
0.89
Midsole Material (PRINT)
Polyurethane
Insulation Technology
Thinsulate(R)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Midsole Technology
Lightweight
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 6 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.