Zoro Homepage

Women's 6-Inch Work Boot, 6 M, Kaffe, TB1A1KKS

  • Mfr # TB1A1KKS214

  • Zoro # G210870148


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Kaffe
Gender
Women's
Waterproof
Yes
Style Number
TB1A1KKS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1KKS214
Zoro #
G210870148
UPC #
197064524532
Country of Origin
Cambodia

Dimensions

Size
6
Width
M
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Kaffe
Gender
Women's
Waterproof
Yes
Style Number
TB1A1KKS
Upper Material
Leather
Outsole Material
TPU
Liner Material (PRINT)
Mesh
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Shank Material
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Removable Insole
Yes
Construction
Cemented
Insulated
No
Non Metallic Upper
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Metatarsal Guard
No
Completely Non Metallic
No
Upper Material (PRINT)
Leather
Wide Toe Cap
No
Liner Material
Mesh
Toe Shape
Round
Static Dissipative
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
No
Non-Marking Sole
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
Insole Technology
Removable
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Kaffe, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number TB1A1KKS214, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.