Zoro Homepage

Women's 6-Inch Work Boot, 6 W, Reddish Brown, TB126388

  • Mfr # TB126388210

  • Zoro # G810936459


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126388210
Zoro #
G810936459
UPC #
197064624010
Country of Origin
Bangladesh

Dimensions

Size
6
Width
W
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
Outsole Material
Rubber
Non Metallic Upper
No
Conductive
No
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material
Nylon
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Closure
Hook and Loop
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Toe Cap Material
Alloy
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material
Polyurethane
Construction
Cemented
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Liner Material
Mesh
Maximum Heat Rating (PRINT)
570 Degrees F
Removable Insole
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Liner Technology
Antimicrobial, Moisture Wicking
Insole Technology
Contoured Footbed, Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating
570 Degrees F
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number TB126388, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.