Zoro Homepage

Women's 6-Inch Work Boot, 6 W, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G210936479


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G210936479
UPC #
197064583959
Country of Origin
Viet Nam

Dimensions

Size
6
Width
W
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Gender (PRINT)
Women's
Toe Cap Material
Steel
Non-Marking Sole
Yes
Upper Material (PRINT)
Leather
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Toe Shape
Round
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
Yes
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
248 Degrees F
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulation Weight
200 g
Static Dissipative
No
Non Metallic Upper
No
Heel Definition
Defined Heel
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Completely Non Metallic
No
All-Leather Upper
Yes
Insulated
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Heel - Wet
0.72
Outsole Material (PRINT)
Rubber
Insulation Technology
Thinsulate(R)
Midsole Technology (PRINT)
Lightweight
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Insulation Weight (PRINT)
200 g
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Lightweight

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 6, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.