Zoro Homepage

Women's 6-Inch Work Boot, 7 1/2 W, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G610936475


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G610936475
UPC #
197064585250
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Conductive
No
Toe Shape
Round
Insulated
Yes
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Non-Marking Sole
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Heel Definition
Defined Heel
Insulation Weight
200 g
Metatarsal Guard
No
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
248 Degrees F
Closure
Lace Up
Construction
Direct Attached
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Removable Insole
Yes
All-Leather Upper
Yes
Static Dissipative
No
Non Metallic Upper
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Wet
0.72
Midsole Technology (PRINT)
Lightweight
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Insulation Weight (PRINT)
200 g
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Insulation Technology
Thinsulate(R)
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Dry
0.89
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Midsole Technology
Lightweight
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 7 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.