Zoro Homepage

Women's 6-Inch Work Boot, 7 W, Reddish Brown, TB126388

  • Mfr # TB126388210

  • Zoro # G910936502


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126388210
Zoro #
G910936502
UPC #
197064624706
Country of Origin
Bangladesh

Dimensions

Size
7
Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
Outsole Material
Rubber
All-Leather Upper
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
570 Degrees F
Non-Marking Sole
Yes
Metatarsal Guard
No
Closure
Hook and Loop
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Nylon
Non Metallic Upper
No
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Liner Material
Mesh
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Removable Insole
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Polyurethane
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Construction
Cemented
Gender (PRINT)
Women's
Electrical Hazard Rated
Yes
Conductive
No
Toe Cap Material
Alloy
Insole Technology
Contoured Footbed, Outlast(R) Adaptive Comfort Footbed
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Liner Technology
Antimicrobial, Moisture Wicking
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
570 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB126388, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.