Women's 6-Inch Work Boot, 8 1/2 W, Reddish Brown, TB126388

  • Mfr # TB126388210

  • Zoro # G910936496


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126388210
Zoro #
G910936496
UPC #
197064625727
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Reddish Brown
Gender
Women's
Waterproof
No
Style Number
TB126388
Upper Material
Leather
Outsole Material
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Non Metallic Upper
No
Shank Material
Nylon
Metatarsal Guard
No
Closure
Hook and Loop
Style Family
6-Inch Work Boot
Construction
Cemented
Static Dissipative
No
Puncture-Resistant Sole (PRINT)
No
Liner Material
Mesh
Maximum Heat Rating (PRINT)
570 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Insulated
No
Completely Non Metallic
No
Conductive
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Insole Technology
Contoured Footbed, Outlast(R) Adaptive Comfort Footbed
Liner Technology
Antimicrobial, Moisture Wicking
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Maximum Heat Rating
570 Degrees F
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Reddish Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB126388, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.