Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 8 M, Brown, TB1A5P1A214

  • Mfr # TB1A5P1A214

  • Zoro # G211947085


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5P1A214
Zoro #
G211947085
UPC #
197064674435
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Heel Definition
Defined Heel
Conductive
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Non Metallic Upper
No
Liner Material
Mesh
Toe Shape
Round
Electrical Hazard Rated
Yes
Liner Technology
Antimicrobial
Static Dissipative
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Closure
Lace Up
Wide Toe Cap
No
Style Family
6-Inch Work Boot
Insole Technology
Anti-Fatigue
Completely Non Metallic
No
Midsole Material
Foam
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring(TM)
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB1A5P1A214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.