Women's 6-Inch Work Boot, 9 1/2 M, Brown, TB1A5P1A214

  • Mfr # TB1A5P1A214

  • Zoro # G711947035


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A5P1A214
Zoro #
G711947035
UPC #
197064675333
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
M

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
TB1A5P1A214
Upper Material
Leather
Outsole Material
Rubber
Puncture-Resistant Sole
No
Completely Non Metallic
No
Midsole Material
Foam
Shank Material
Fiberglass
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
Yes
Static Dissipative
No
Insole Technology
Anti-Fatigue
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Liner Technology
Antimicrobial
Metatarsal Guard
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Non Metallic Upper
No
Non-Marking Sole
Yes
Toe Shape
Round
Liner Material
Mesh
Insulated
No
Midsole Technology
Hover Spring(TM)
Construction
Cemented
Chemical-Resisting Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB1A5P1A214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.