Zoro Homepage

Women's 6-Inch Work Boot, 9 1/2 M, Kaffe, TB1A1KKS

  • Mfr # TB1A1KKS214

  • Zoro # G210870018


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Kaffe
Gender
Women's
Waterproof
Yes
Style Number
TB1A1KKS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1KKS214
Zoro #
G210870018
UPC #
197064525409
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Kaffe
Gender
Women's
Waterproof
Yes
Style Number
TB1A1KKS
Upper Material
Leather
Outsole Material
TPU
Shank Material
Fiberglass
Static Dissipative
No
Construction
Cemented
Toe Shape
Round
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Removable Insole
Yes
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Liner Material
Mesh
Toe Cap Material
Alloy
Conductive
No
Heel Definition
Defined Heel
Wide Toe Cap
No
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Closure
Lace Up
For Outdoor Traction
No
Chemical-Resisting Sole (PRINT)
Yes
Insulated
No
Non Metallic Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Removable
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Kaffe, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB1A1KKS214, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.