Women's 6-Inch Work Boot, 9 1/2 W, Black, TB1A5WUY001

  • Mfr # TB1A5WUY001

  • Zoro # G811947096


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5WUY001
Zoro #
G811947096
UPC #
197064646586
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
TB1A5WUY001
Upper Material
Leather
Outsole Material
Rubber
Liner Technology
Antimicrobial
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Non Metallic Upper
No
Metatarsal Guard
No
Insulated
No
Conductive
No
Insole Technology
Anti-Fatigue
For Outdoor Traction
Yes
All-Leather Upper
Yes
Insole Material
Polyurethane
Closure
Lace Up
Heel Definition
Defined Heel
Static Dissipative
No
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Construction
Cemented
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Midsole Material
Foam
Midsole Technology
Hover Spring(TM)
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB1A5WUY001, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.