Zoro Homepage

Women's 6-Inch Work Boot, 9 1/2 W, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G310936492


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G310936492
UPC #
197064586653
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Midsole Material
Polyurethane
For Outdoor Traction
Yes
Insulated
Yes
Construction
Direct Attached
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
No
Toe Shape
Round
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Insulation Weight
200 g
Gender (PRINT)
Women's
Non-Marking Sole
Yes
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Insulation Weight (PRINT)
200 g
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Liner Technology
ReBOTL(TM)
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Insole Technology
Anti-Fatigue
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Heel - Wet
0.72
Midsole Technology (PRINT)
Lightweight
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Lightweight
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 9 1/2, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.