Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 M, Wheat, TB1A2QVU

  • Mfr # TB1A2QVU231

  • Zoro # G810936480


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2QVU231
Zoro #
G810936480
UPC #
197064586097
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Women's
Waterproof
Yes
Style Number
TB1A2QVU
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Static Dissipative
No
Non Metallic Upper
No
Gender (PRINT)
Women's
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Conductive
No
Toe Shape
Round
Removable Insole
Yes
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Insulation Weight
200 g
Maximum Heat Rating (PRINT)
248 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Construction
Direct Attached
All-Leather Upper
Yes
Midsole Material
Polyurethane
Closure
Lace Up
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insulated
Yes
Upper Material (PRINT)
Leather
Style Family
6-Inch Work Boot
Wide Toe Cap
Yes
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - SATRA Heel - Wet
0.72
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Technology
Anti-Fatigue
Midsole Technology (PRINT)
Lightweight
Liner Technology
ReBOTL(TM)
Insole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
200 g
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Wet
0.64
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Midsole Technology
Lightweight
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 9, Static Dissipative No, Style Number TB1A2QVU, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.