Women's Athletic Shoe, 6 1/2 M, Black/Pink, TB1A1I5Q001
Mfr # TB1A1I5Q001
Zoro # G810741664
product price:Â $111.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Pink
Gender
Women's
Waterproof
No
Style Number
TB1A1I5Q001
Upper Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB1A1I5Q001
Zoro #
G810741664
UPC #
197064525782
Country of Origin
Bangladesh
Dimensions
Size
6 1/2
Width
M
Size (PRINT)
6 1/2
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Pink, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Size 6 1/2, Static Dissipative No, Style Number TB1A1I5Q001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.