Women's Athletic Shoe, 11 W, Black/Pink, TB1A1I5Q001
Mfr # TB1A1I5Q001
Zoro # G310741744
product price:Â $111.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Pink
Gender
Women's
Waterproof
No
Style Number
TB1A1I5Q001
Upper Material
Microfiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB1A1I5Q001
Zoro #
G310741744
UPC #
197064528653
Country of Origin
Bangladesh
Dimensions
Size
11
Width
W
Size (PRINT)
11
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Size 11, Static Dissipative No, Style Number TB1A1I5Q001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.