Women's Athletic Shoe, 6 W, Black, TB1A1H1S001

  • Mfr # TB1A1H1S001

  • Zoro # G310741713


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1H1S001
Upper Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1H1S001
Zoro #
G310741713
UPC #
197064520404
Country of Origin
Bangladesh

Dimensions

Size
6
Width
W
Size (PRINT)
6
Overall Height
3 1/2 in

Details

Item
Athletic Shoe
Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1H1S001
Upper Material
Nylon
Outsole Material
Polyurethane
Wide Toe Cap
No
Shank Material
Fiberglass
Style Family
Athletic Shoe
Static Dissipative
Yes
For Outdoor Traction
No
Metatarsal Guard
No
Construction
Cemented
Toe Shape
Round
Maximum Heat Rating (PRINT)
248 Degrees F
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Nylon
Midsole Material
Polyurethane
Removable Insole
Yes
Conductive
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Toe Cap Material
Alloy
Liner Material
Mesh
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Insole Technology
Outlast(R) Adaptive Comfort Footbed
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Dry
0.48

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number TB1A1H1S001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.