Women's Athletic Shoe, 8 1/2 M, Black, TB1A1H1S001

  • Mfr # TB1A1H1S001

  • Zoro # G410742023


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1H1S001
Upper Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1H1S001
Zoro #
G410742023
UPC #
197064520886
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
M
Size (PRINT)
8 1/2
Overall Height
3 1/2 in

Details

Item
Athletic Shoe
Color
Black
Gender
Women's
Waterproof
No
Style Number
TB1A1H1S001
Upper Material
Nylon
Outsole Material
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
Closure
Lace Up
Gender (PRINT)
Women's
Liner Material
Mesh
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
No
Shank Material
Fiberglass
Insulated
No
Removable Insole
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard
No
Heel Definition
Defined Heel
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Electrical Hazard Rated
No
Toe Cap Material
Alloy
Upper Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
No
Midsole Material
Polyurethane
Static Dissipative
Yes
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.48

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB1A1H1S001, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 3 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.