Women's Athletic Shoe, Black, 10, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00110000M

  • Zoro # G116494691


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Size
10
Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00110000M
Zoro #
G116494691
UPC #
194115982655
Country of Origin
Viet Nam

Dimensions

Size
10
Overall Height
3 in
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Non-Marking Sole
Yes
Waterproof
No
Style Family
Athletic Shoe
Closure
Lace Up
Gender
Women's
Toe Shape
Round
For Outdoor Traction
Yes
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Ninety-Degree Heel
Yes
Static Dissipative
No
Shank Material
Fiberglass
Midsole Technology
Anti-Fatigue
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Number
TB0A5Z6Y001
Completely Non Metallic
Yes
Midsole Material
EVA
All-Leather Upper
No
Liner Material
Mesh
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
1
Removable Insole
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Color
Black
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.