Women's Athletic Shoe, Black, 11, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00111000M

  • Zoro # G616494689


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1
Style Family
Athletic Shoe
Static Dissipative
No
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00111000M
Zoro #
G616494689
UPC #
194115982754
Country of Origin
Viet Nam

Dimensions

Width
M
Size
11
Overall Height
3 in

Details

Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1
Style Family
Athletic Shoe
Static Dissipative
No
Construction
Cemented
Maximum Heat Rating
248 Degrees F
Liner Material
Mesh
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Insulated
No
Item
Athletic Shoe
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily
1
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Color
Black
Waterproof
No
Toe Shape
Round
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
1
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Midsole Material
EVA
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Gender
Women's
Wide Toe Cap
No
Style Number
TB0A5Z6Y001
Metal Chip-Resisting Sole
No
Closure
Lace Up
Removable Insole
Yes
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.