Women's Athletic Shoe, Black, 11, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00111000W
  • Zoro # G516495113
product price: 
$
104.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Women's
Color
Black
Size
11
Style Number
TB0A5Z6Y001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A5Z6Y00111000W
Zoro #
G516495113
UPC #
194115983638
Country of Origin
Viet Nam

Dimensions

Size
11
Overall Height
3 in
Width
W

Details

Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
TB0A5Z6Y001
Waterproof
No
Midsole Technology
Anti-Fatigue
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Non Metallic Upper
Yes
Metatarsal Guard
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Insulated
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Material
EVA
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Chemical-Resisting Sole
Yes
Closure
Lace Up
Conductive
No
Static Dissipative
No
Maximum Heat Rating
248 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Wide Toe Cap
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
1
Removable Insole
Yes
Construction
Cemented
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Family
Athletic Shoe
For Outdoor Traction
Yes
All-Leather Upper
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
1
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Upper Material
Microfiber
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.