Women's Athletic Shoe, Black, 6, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00106000W

  • Zoro # G316495061


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Color
Black
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Overall Height
3 in
Style Family
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00106000W
Zoro #
G316495061
UPC #
194115982952
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
6

Details

Color
Black
For Outdoor Traction
Yes
Maximum Heat Rating
248 Degrees F
Style Family
Athletic Shoe
Construction
Cemented
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Conductive
No
Waterproof
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily
1
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Removable Insole
Yes
Shank Material
Fiberglass
Midsole Material
EVA
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Gender
Women's
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Outsole Material
Rubber
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1
Closure
Lace Up
Midsole Technology
Anti-Fatigue
Static Dissipative
No
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Style Number
TB0A5Z6Y001
Non Metallic Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Toe Shape
Round
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Oily
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.