Women's Athletic Shoe, Black, 7 1/2, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00107500W

  • Zoro # G716494695


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Liner Material
Mesh
Static Dissipative
No
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00107500W
Zoro #
G716494695
UPC #
194115983195
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7 1/2
Width
W

Details

Removable Insole
Yes
Liner Material
Mesh
Static Dissipative
No
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Shank Material
Fiberglass
Metal Chip-Resisting Sole
No
Waterproof
No
Non-Marking Sole
Yes
Style Number
TB0A5Z6Y001
Color
Black
Gender
Women's
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Closure
Lace Up
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Oil-Resisting Sole
Yes
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Midsole Technology
Anti-Fatigue
Item
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Material
EVA
All-Leather Upper
No
Metatarsal Guard
No
Completely Non Metallic
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Wide Toe Cap
No
Toe Shape
Round
Puncture-Resistant Sole
No
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.