Women's Athletic Shoe, Black, 7, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00107000M

  • Zoro # G416495114


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
No
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00107000M
Zoro #
G416495114
UPC #
194115982013
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
M

Details

Metatarsal Guard
No
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
No
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Insole Material
Polyurethane
Gender
Women's
Chemical-Resisting Sole
Yes
Style Number
TB0A5Z6Y001
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
1
Style Family
Athletic Shoe
Closure
Lace Up
Puncture-Resistant Sole
No
Toe Shape
Round
Static Dissipative
No
Non Metallic Upper
Yes
Item
Athletic Shoe
Heel Definition
Defined Heel
Waterproof
No
Construction
Cemented
Midsole Technology
Anti-Fatigue
Color
Black
Oil-Resisting Sole
Yes
Insulated
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Removable Insole
Yes
Ninety-Degree Heel
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Conductive
No
For Outdoor Traction
Yes
Liner Material
Mesh
Non-Marking Sole
Yes
Midsole Material
EVA
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.