Women's Athletic Shoe, Black, 7, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00107000W

  • Zoro # G116495025


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00107000W
Zoro #
G116495025
UPC #
194115983034
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
W

Details

Style Family
Athletic Shoe
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Oily
1
Midsole Material
EVA
Item
Athletic Shoe
Maximum Heat Rating
248 Degrees F
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Dry
1
Heel Definition
Defined Heel
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
1
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Insole Material
Polyurethane
Waterproof
No
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Conductive
No
Chemical-Resisting Sole
Yes
Gender
Women's
Shank Material
Fiberglass
Midsole Technology
Anti-Fatigue
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Style Number
TB0A5Z6Y001
Construction
Cemented
Outsole Material
Rubber
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Static Dissipative
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.