Women's Athletic Shoe, Black, 8 1/2, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00108500W
  • Zoro # G316495054
product price: 
$
104.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Women's
Color
Black
Size
8 1/2
Style Number
TB0A5Z6Y001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5Z6Y00108500W
Zoro #
G316495054
UPC #
194115983355
Country of Origin
Viet Nam
Item
Athletic Shoe
Gender
Women's
Color
Black
Style Number
TB0A5Z6Y001
Waterproof
No
For Outdoor Traction
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Static Dissipative
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Liner Technology
Moisture Wicking
Wide Toe Cap
No
All-Leather Upper
No
Construction
Cemented
Metal Chip-Resisting Sole
No
Maximum Heat Rating
248 Degrees F
Conductive
No
Closure
Lace Up
Electrical Hazard Rated
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Shank Material
Fiberglass
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Liner Material
Mesh
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Puncture-Resistant Sole
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Midsole Technology
Anti-Fatigue
Ninety-Degree Heel
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Upper Material
Microfiber
Footwear Style
Athletic Shoe
Wire Color
Black

Dimensions

Size
8 1/2
Overall Height
3 in
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.