Women's Athletic Shoe, Black, 8, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00108000W

  • Zoro # G016494739


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Non Metallic Upper
Yes
Closure
Lace Up
Liner Material
Mesh
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00108000W
Zoro #
G016494739
UPC #
194115983270
Country of Origin
Viet Nam

Dimensions

Size
8
Width
W
Overall Height
3 in

Details

For Outdoor Traction
Yes
Non Metallic Upper
Yes
Closure
Lace Up
Liner Material
Mesh
Conductive
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insulated
No
Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Completely Non Metallic
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
Midsole Technology
Anti-Fatigue
Gender
Women's
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Construction
Cemented
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole
No
Color
Black
Removable Insole
Yes
Insole Material
Polyurethane
Style Family
Athletic Shoe
All-Leather Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Static Dissipative
No
Midsole Material
EVA
Waterproof
No
Style Number
TB0A5Z6Y001
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Forefoot - Dry
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.