Women's Athletic Shoe, Black, 9 1/2, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00109500M

  • Zoro # G116494868


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00109500M
Zoro #
G116494868
UPC #
194115982556
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
M
Overall Height
3 in

Details

Toe Shape
Round
Maximum Heat Rating
248 Degrees F
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insole Material
Polyurethane
Style Number
TB0A5Z6Y001
Waterproof
No
Wide Toe Cap
No
Construction
Cemented
For Outdoor Traction
Yes
Item
Athletic Shoe
Gender
Women's
Toe Cap Material
Composite
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Closure
Lace Up
Removable Insole
Yes
Static Dissipative
No
Outsole Material
Rubber
Conductive
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Insulated
No
Shank Material
Fiberglass
Completely Non Metallic
Yes
Midsole Technology
Anti-Fatigue
Style Family
Athletic Shoe
Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.