Women's Athletic Shoe, Black, 9 1/2, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00109500W

  • Zoro # G516494949


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z6Y00109500W
Zoro #
G516494949
UPC #
194115983515
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Overall Height
3 in
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
No
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Construction
Cemented
Insulated
No
Removable Insole
Yes
Toe Shape
Round
Style Family
Athletic Shoe
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily
1
All-Leather Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Defined Heel
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Heel - Oily
1
Metatarsal Guard
No
Static Dissipative
No
For Outdoor Traction
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
1
Oil-Resisting Sole
Yes
Style Number
TB0A5Z6Y001
Slip-Resistance Value - SATRA Forefoot - Dry
1
Wide Toe Cap
No
Maximum Heat Rating
248 Degrees F
Gender
Women's
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Metal Chip-Resisting Sole
No
Color
Black
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Shank Material
Fiberglass
Insole Material
Polyurethane
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.