Women's Athletic Shoe, Black, 9, TB0A5Z6Y001

  • Mfr # TB0A5Z6Y00109000W

  • Zoro # G516494994


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z6Y00109000W
Zoro #
G516494994
UPC #
194115983393
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9
Width
W

Details

Liner Material
Mesh
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Construction
Cemented
Midsole Technology
Anti-Fatigue
Gender
Women's
Static Dissipative
No
Outsole Material
Rubber
Metatarsal Guard
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insulated
No
Waterproof
No
Toe Cap Material
Composite
Removable Insole
Yes
Wide Toe Cap
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Midsole Material
EVA
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Oily
1
Heel Definition
Defined Heel
Non Metallic Upper
Yes
Item
Athletic Shoe
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Conductive
No
Non-Marking Sole
Yes
Color
Black
Closure
Lace Up
Style Number
TB0A5Z6Y001
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Maximum Heat Rating
248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A5Z6Y001, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.