Women's Athletic Shoe, Black/Purple, 6, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G610869896


product price: $99.29
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G610869896
UPC #
197064743551
Country of Origin
Bangladesh

Dimensions

Size
6
Size (PRINT)
6
Width
M

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Insulated
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Outsole Material
TPU
Conductive
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non Metallic Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Nylon
Construction
Cemented
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Upper Material
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Toe Shape
Round
Maximum Heat Rating (PRINT)
572 Degrees F
Closure
Lace Up
Wide Toe Cap
No
Midsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Metatarsal Guard
No
Outsole Material (PRINT)
TPU
Midsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Midsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.