Women's Athletic Shoe, Black/Purple, 8 1/2, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G910870127


product price:  $99.29
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G910870127
UPC #
197064744527
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Size (PRINT)
8 1/2
Width
M

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Non Metallic Upper
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Nylon
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
Metatarsal Guard
No
Upper Material
Nylon
Heel Definition
Flat Heel
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Construction
Cemented
Outsole Material
TPU
Conductive
No
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Midsole Material
Rubber
Toe Shape
Round
All-Leather Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Outsole Material (PRINT)
TPU
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Outsole Technology
Aerocore(TM) Energy System

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.