Women's Athletic Shoe, Mesh Upper, EVA Outsole, Black, 11

  • Mfr # TB1A5RSX001

  • Zoro # G511947167


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A5RSX001
Zoro #
G511947167
UPC #
197064768837
Country of Origin
Cambodia

Dimensions

Size
11
Width
M

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Gender
Women's
Upper Material
Mesh
Color
Black
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Anti-Fatigue
Style Family
Athletic Shoe
Maximum Heat Rating
248 Degrees F
Static Dissipative
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Insulated
No
Style Number
TB1A5RSX001
Outsole Technology
Timberland PRO(R) FLEX
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Conductive
No
Toe Cap Material
Composite
Completely Non Metallic
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Closure
Lace Up
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A5RSX001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.