Zoro Homepage

Women's Chelsea Boot, 9 1/2 W, Leather, Black, A66B7

  • Mfr # TB0A66B7EL2

  • Zoro # G515189822


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G515189822
UPC #
197064843985
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W
Overall Height
7 in

Details

Item
Chelsea Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
A66B7
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Construction
Cemented
Insulation Technology
No
Heel Definition
Defined Heel
Completely Non Metallic
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
For Outdoor Traction
Yes
Gender
Women's
Removable Insole
Yes
Toe Shape
Round
Liner Material
Microfiber
Electrical Hazard Rated
No
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Metatarsal Guard
No
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Static Dissipative
No
Oil-Resisting Sole
Yes
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Ortholite(R)
Slip-Resistance Value - SATRA Heel - Wet
0.7
Puncture-Resistant Sole
No
Outsole Technology
PRO Rubber
Non-Marking Sole
Yes
Shank Material
Fiberglass
Style Family
Chelsea Boot
Liner Technology
Anti-Microbial, Moisture Wicking
Conductive
No
Wide Toe Cap
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.62
Ninety-Degree Heel
Yes
Midsole Technology
Rebounding
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Slip-Resistance Value - SATRA Heel - Dry
1.29
Non Metallic Upper
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number A66B7, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.