Zoro Homepage

Women's Chelsea Boot, Black, 10, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G313749693


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
10
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G313749693
UPC #
197064844531
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
7 in
Width
W

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Liner Material
Microfiber
Insulation Technology
No
Electrical Hazard Rated
No
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Completely Non Metallic
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Maximum Heat Rating
248 Degrees F
Midsole Material
EVA
Non-Marking Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Outsole Technology
PRO Rubber
Insole Technology
Anti-Fatigue, Ortholite(R)
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1.29
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.7
Insulated
No
Closure
Pull On
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Static Dissipative
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
Yes
Midsole Technology
Rebounding
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.62
Shank Material
Fiberglass
Style Family
Chelsea Boot
All-Leather Upper
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Upper Material
Leather
Outsole Material
Rubber
Liner Technology
Anti-Microbial, Moisture Wicking

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.