Zoro Homepage

Women's Chelsea Boot, Black, 6 1/2, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G213749649


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
6 1/2
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G213749649
UPC #
197064841622
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Overall Height
7 in
Width
M

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Ortholite(R)
Liner Technology
Anti-Microbial, Moisture Wicking
For Outdoor Traction
Yes
Electrical Hazard Rated
No
Removable Insole
Yes
Static Dissipative
No
Insulation Technology
No
All-Leather Upper
Yes
Midsole Material
EVA
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Outsole Technology
PRO Rubber
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.7
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Style Family
Chelsea Boot
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Shank Material
Fiberglass
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily
0.62
Outsole Material
Rubber
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Dry
1.29
Insole Material
Polyurethane
Liner Material
Microfiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Metatarsal Guard
No
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Conductive
No
Midsole Technology
Rebounding
Construction
Cemented

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.